Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

244447

Stego HVAC Accessories

244447

Stego HVAC Accessories
Sensor cable, 20m
MFG Item Number
244447
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Accessories, Series
Item #
244447
Sensor cable, 20m

Series Information

Specifications

Specifications
Manufacturer Part Number 244447
Manufacturer Stego
Family Series Stego HVAC Accessories
Description Sensor cable, 20m
Accessory Type Cable
Net Weight 0 lbs
Gross Weight 0 lbs