25-38017

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

25-38017 Meltric Plugs & Receptacles, DXN3 INLET

MFG Item Number
25-38017

25-38017 Meltric Plugs & Receptacles, DXN3 INLET

MFG Item Number
25-38017
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, Series
Item #
25-38017
DXN3 INLET

Series Information

Specifications

Specifications
Manufacturer Part Number 25-38017
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description DXN3 INLET
Connection Type Inlet
Current Rating 32 A
Voltage 380 VAC, 440 VAC
Frequency 50 Hz
Number of Poles 3
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 6-14 AWG
Material Non-Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
Net Weight 0.37 lbs
Gross Weight 0.495 lbs