Obsolete
Series Information
| Manufacturer Part Number | 25-38017 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DXN3 INLET |
| Connection Type | Inlet |
| Current Rating | 32 A |
| Voltage | 380 VAC, 440 VAC |
| Frequency | 50 Hz |
| Number of Poles | 3 |
| Number of Wires | 5 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 6-14 AWG |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67 |
| Terminal Type | Screw |
| Color Code | Red |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.495 lbs |