Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
25-B500 Series Information
| Manufacturer Part Number | 25-B500-10 |
|---|---|
| Manufacturer | NTE Electronics |
| Product Series | 25-B500 |
| Family Series | NTE Electronics Terminal Blocks, 25-B500 Series |
| Description | Terminal Block, Pk/1, Barrier Dual Row 10-P 9.50mm Pitch 300V 20A Panel Mount 22-14AWG Wire Range |
| Number of Poles | 10 |
| Connection Type | Screw Clamp |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-14 AWG |
| Current Rating | 20 A |
| Spacing Ctr. - Ctr. | 9.5 mm |
| Color | Black |
| Wire Entry Position | Top |
| Mounting | Surface Mount |
| Hole Size | 0.157 " |
| Raised Mounting | No |
| Pluggable | No |
| Approvals | cURus |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.105 lbs |