251-30309

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

251-30309

HellermannTyton Cable Entries

251-30309

HellermannTyton Cable Entries
Grommet, Panel Thickness
MFG Item Number
251-30309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
251-30309
Grommet, Panel Thickness

Series Information

Specifications

Specifications
Manufacturer Part Number 251-30309
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Description Grommet, Panel Thickness 0.083ft.ft.-0.130ft.ft., PTFE, Natural, 9.7ft/pkg
Strip Length 9.7 '
Color Natural
Material Teflon
Side Style Slotted
Adhesive No
Net Weight 0 lbs
Gross Weight 0 lbs