-
TBP2HellermannTyton Cable EntriesItem NumberTBP2MFG Item NumberTBP2Product DescriptionBlank Rack Panel, 2U, Steel, Black,Specifications
Specifications Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FPBHellermannTyton Cable EntriesItem NumberFPBMFG Item NumberFPBProduct DescriptionGrommet, Panel ThicknessSpecifications
Specifications Max Panel Thickness (in) 0.083 " Max Panel Thickness (mm) 2.1 mm Strip Length 82 ' Color Natural UL Flammability Rated Yes Side Style Slotted Adhesive Lined No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CG-M20-1014-5HellermannTyton Cable EntriesItem NumberCG-M20-1014-5MFG Item NumberCG-M20-1014-5Product DescriptionCable Gland, 20mm - 10mm to 14mmSpecifications
Specifications Hub Size M20 Angle Straight Minimum Cable Diameter (in) 0.39 " Maximum Cable Diameter (in) 0.55 " Minimum Cable Diameter (mm) 10 mm Maximum Cable Diameter (mm) 14 mm Cable Diameter (in) 0.39-0.55 " Cable Diameter (mm) 10-14 mm Composition Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CG-M20-59-5HellermannTyton Cable EntriesItem NumberCG-M20-59-5MFG Item NumberCG-M20-59-5Product DescriptionCable Gland, 20mm - 5mm to 9mm Dia,Specifications
Specifications Hub Size M20 Angle Straight Minimum Cable Diameter (in) 0.2 " Maximum Cable Diameter (in) 0.35 " Minimum Cable Diameter (mm) 5 mm Maximum Cable Diameter (mm) 9 mm Cable Diameter (in) 0.2-0.35 " Cable Diameter (mm) 5-9 mm Composition Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CG-M20-612-5HellermannTyton Cable EntriesItem NumberCG-M20-612-5MFG Item NumberCG-M20-612-5Product DescriptionCable Gland, 20mm - 6mm to 12mm Dia,Specifications
Specifications Hub Size M20 Angle Straight Minimum Cable Diameter (in) 0.24 " Maximum Cable Diameter (in) 0.47 " Minimum Cable Diameter (mm) 6 mm Maximum Cable Diameter (mm) 12 mm Cable Diameter (in) 0.24-0.47 " Cable Diameter (mm) 6-12 mm Composition Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CG-M25-1318-5HellermannTyton Cable EntriesItem NumberCG-M25-1318-5MFG Item NumberCG-M25-1318-5Product DescriptionCable Gland, 25mm - 13mm to 18mmSpecifications
Specifications Hub Size M25 Angle Straight Minimum Cable Diameter (in) 0.51 " Maximum Cable Diameter (in) 0.71 " Minimum Cable Diameter (mm) 13 mm Maximum Cable Diameter (mm) 18 mm Cable Diameter (in) 0.51-0.71 " Cable Diameter (mm) 13-18 mm Composition Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CG-M25-916-5HellermannTyton Cable EntriesItem NumberCG-M25-916-5MFG Item NumberCG-M25-916-5Product DescriptionCable Gland, 25mm - 9mm to 16mm Dia,Specifications
Specifications Hub Size M25 Angle Straight Minimum Cable Diameter (in) 0.35 " Maximum Cable Diameter (in) 0.63 " Minimum Cable Diameter (mm) 9 mm Maximum Cable Diameter (mm) 16 mm Cable Diameter (in) 0.35-0.63 " Cable Diameter (mm) 9-16 mm Composition Non-Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
VWMS4X4X5BK7HHellermannTyton Cable EntriesItem NumberVWMS4X4X5BK7HMFG Item NumberVWMS4X4X5BK7HProduct DescriptionVertical Wire Manager Dual Sided,Specifications
Specifications Grommets Included No Cut-Out Dimensions (in) 4 x 4 x 83 " Cut-Out Dimensions (mm) 101.6 x 101.6 x 2108.2 mm Angle Straight Split Frame Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FPHHellermannTyton Cable EntriesItem NumberFPHMFG Item NumberFPHProduct DescriptionGrommet, Panel ThicknessSpecifications
Specifications Max Panel Thickness (in) 0.508 " Max Panel Thickness (mm) 12.9 mm Strip Length 82 ' Color Natural UL Flammability Rated Yes Side Style Slotted Adhesive Lined No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
FPEHellermannTyton Cable EntriesItem NumberFPEMFG Item NumberFPEProduct DescriptionGrommet, Panel ThicknessSpecifications
Specifications Max Panel Thickness (in) 0.256 " Max Panel Thickness (mm) 6.5 mm Strip Length 82 ' Color Natural UL Flammability Rated Yes Side Style Slotted Adhesive Lined No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.