251-30809

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

251-30809

HellermannTyton Cable Entries

251-30809

HellermannTyton Cable Entries
Grommet, Panel Thickness
MFG Item Number
251-30809
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 60

Description

Cable Entries, Series
Item #
251-30809
Grommet, Panel Thickness

Series Information

Specifications

Specifications
Manufacturer Part Number 251-30809
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Description Grommet, Panel Thickness 0.382ft.ft.-0.508ft.ft., PTFE, Natural, 9.7ft/pkg
Strip Length 9.7 '
Color Natural
Material Teflon
Side Style Slotted
Adhesive No
Net Weight 0 lbs
Gross Weight 0 lbs