Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2510FG6 Square D Starters, 2510 Series, Fractional Horsepower Manual
2510FG6 Square D Starters, 2510 Series, Fractional Horsepower Manual
This item cannot be canceled or returned
Description
Fractional Horsepower Manual
Specifications
Specifications
| Manufacturer Part Number |
155043 |
| Manufacturer |
Square D |
| Product Series |
2510 |
| Family Series |
Square D Starters, 2510 Series |
| Description |
Fractional Horsepower Manual Starter, 16A, NEMA 1, 2-Pole, Toggle Operated with Lock, No |
| Phase |
1 |
| Number of Poles |
2 |
| Approvals |
CSA, UL |
| Comments |
Screw clamp terminals connection |
| Net Weight |
0.82 lbs |
| Gross Weight |
0.82 lbs |
2510FG6
Square D Starters, 2510 Series