2510KF1
Square D Manual Motor Controllers, 2510 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2510KF1 Square D Manual Motor Controllers, 2510 Series, Single Unit Manual Switch, 30A,
MFG Item Number
155050

2510KF1 Square D Manual Motor Controllers, 2510 Series, Single Unit Manual Switch, 30A,

MFG Item Number
155050
Item Number
2510KF1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, 2510 Series
Item #
2510KF1
Single Unit Manual Switch, 30A,

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 155050
Manufacturer Square D
Product Series 2510
Family Series Square D Manual Motor Controllers, 2510 Series
Description Single Unit Manual Switch, 30A, Flush Mount, 2-Pole, Toggle Operated, No Indicator, 600VAC
Current Rating 30 A
Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing No
Approvals CE, CSA, UL
Comments Screw-clamp Terminals Electrical Connection
Net Weight 0.49 lbs
Gross Weight 0.49 lbs