Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2510 Series Information
| Manufacturer Part Number | 155514 |
|---|---|
| Manufacturer | Square D |
| Product Series | 2510 |
| Family Series | Square D Manual Motor Controllers, 2510 Series |
| Description | Single Unit Manual Switch, 30A, Flush Mount, 3-Pole, Toggle Operated, No Indicator, 600VAC |
| Current Rating | 30 A |
| Voltage | 550 VAC 50 Hz, 600 VAC 60 Hz |
| Reversing | No |
| Approvals | CE, CSA, UL |
| Comments | Screw-clamp Terminals Electrical Connection |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.5 lbs |