2510KG2
Square D Manual Motor Controllers, 2510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510KG2

Square D Manual Motor Controllers, 2510 Series

2510KG2

Square D Manual Motor Controllers, 2510 Series
Single Unit Manual Switch, 30A,
Item Number
2510KG2
MFG Item Number
155518
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Manual Motor Controllers, 2510 Series
Item #
2510KG2
Single Unit Manual Switch, 30A,

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 155518
Manufacturer Square D
Product Series 2510
Family Series Square D Manual Motor Controllers, 2510 Series
Description Single Unit Manual Switch, 30A, NEMA 1, 3-Pole, Toggle Operated, No Indicator, 600VAC
Current Rating 30 A
Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing No
Approvals CE, CSA, UL
Comments Screw-clamp Terminals Electrical Connection
Net Weight 0.84 lbs
Gross Weight 0.85 lbs