Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
2510 Series Information
| Manufacturer Part Number | 155530 |
|---|---|
| Manufacturer | Square D |
| Product Series | 2510 |
| Family Series | Square D Starters, 2510 Series |
| Description | Integral Horsepower Manual Starter, NEMA 12, 2-Pole, Push-button, No Indicator, 600VAC |
| Phase | 1 |
| Number of Poles | 2 |
| Approvals | CSA, UL |
| Comments | Pressure wire clamp connection |
| Net Weight | 6.515 lbs |
| Gross Weight | 6.94 lbs |