Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2510MCA3 Square D Starters, 2510 Series, Integral Horsepower Manual Starter,
2510MCA3 Square D Starters, 2510 Series, Integral Horsepower Manual Starter,
This item cannot be canceled or returned
Description
Integral Horsepower Manual Starter,
Specifications
Specifications
| Manufacturer Part Number |
155537 |
| Manufacturer |
Square D |
| Product Series |
2510 |
| Family Series |
Square D Starters, 2510 Series |
| Description |
Integral Horsepower Manual Starter, NEMA 12, 3-Pole, Push-button, No Indicator, 600VAC |
| Phase |
3 |
| Number of Poles |
3 |
| Approvals |
CSA, UL |
| Comments |
Pressure wire clamp connection |
| Net Weight |
7.12 lbs |
| Gross Weight |
7.12 lbs |
2510MCA3
Square D Starters, 2510 Series