2510MCW3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2510MCW3

Square D Starters, 2510 Series

2510MCW3

Square D Starters, 2510 Series
Integral Horsepower Manual Starter,
Item Number
2510MCW3
MFG Item Number
155544
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, 2510 Series
Item #
2510MCW3
Integral Horsepower Manual Starter,

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 155544
Manufacturer Square D
Product Series 2510
Family Series Square D Starters, 2510 Series
Description Integral Horsepower Manual Starter, NEMA 4 Polyester, 3-Pole, Push-button, No Indicator, 600VAC
Phase 3
Number of Poles 3
Approvals CSA, UL
Comments Pressure wire clamp connection
Net Weight 8.01 lbs
Gross Weight 8.01 lbs