Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2511125 Altech Terminal Blocks, DIN Rail, 35mmX7.5mmx2 Meter, Perf,
MFG Item Number
2511125

2511125 Altech Terminal Blocks, DIN Rail, 35mmX7.5mmx2 Meter, Perf,

MFG Item Number
2511125
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2511125
DIN Rail, 35mmX7.5mmx2 Meter, Perf,

Series Information

Specifications

Specifications
Manufacturer Part Number 2511125
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 35mmX7.5mmx2 Meter, Perf, Stainless Steel
Length 2 m
Perforated Yes
Composition Stainless Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.783 lbs
Gross Weight 2.3 lbs
Alternatives
2511125/1M
2511125/1M
Altech Terminal Blocks