2511150/1M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2511150/1M Altech Terminal Blocks, DIN Rail, 32mmX15mmX1 Meter, Solid,

MFG Item Number
2511150/1M

2511150/1M Altech Terminal Blocks, DIN Rail, 32mmX15mmX1 Meter, Solid,

MFG Item Number
2511150/1M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, Series
Item #
2511150/1M
DIN Rail, 32mmX15mmX1 Meter, Solid,

Series Information

Specifications

Specifications
Manufacturer Part Number 2511150/1M
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 32mmX15mmX1 Meter, Solid, Steel, TS32x15
Length 1 m
Perforated No
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2511160/1M
2511160/1M
Altech Terminal Blocks