Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2511160 Altech Terminal Blocks, DIN Rail, 32mmX15mmX2 Meter, Perf,

MFG Item Number
2511160

2511160 Altech Terminal Blocks, DIN Rail, 32mmX15mmX2 Meter, Perf,

MFG Item Number
2511160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminal Blocks, Series
Item #
2511160
DIN Rail, 32mmX15mmX2 Meter, Perf,

Series Information

Specifications

Specifications
Manufacturer Part Number 2511160
Manufacturer Altech
Family Series Altech Terminal Blocks
Description DIN Rail, 32mmX15mmX2 Meter, Perf, Steel, Perforated, TS32
Length 2 m
Perforated Yes
Channel Width 27 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
2511160/1M
2511160/1M
Altech Terminal Blocks