Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
251P0BPB Meltric Plugs & Receptacles, POLY HANDLE W/ CORD GRIP W/ CABLE
251P0BPB Meltric Plugs & Receptacles, POLY HANDLE W/ CORD GRIP W/ CABLE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POLY HANDLE W/ CORD GRIP W/ CABLE
Specifications
Specifications
| Manufacturer Part Number |
251P0BPB |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
POLY HANDLE W/ CORD GRIP W/ CABLE RANGE .39-.55 CABLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Cord Grip W/Cable Range Poly Black Size 1 1/2in. Npt .390-.550 In |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
251P0BPB
Meltric Plugs & Receptacles