Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
251P0CPC Meltric Plugs & Receptacles, POLY HANDLE WITH CORD GRIP,
251P0CPC Meltric Plugs & Receptacles, POLY HANDLE WITH CORD GRIP,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POLY HANDLE WITH CORD GRIP,
Specifications
Specifications
| Manufacturer Part Number |
251P0CPC |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
POLY HANDLE WITH CORD GRIP, W/CABLE RANGE, .51-.71in. DIAMETER |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Cord Grip W/Cable Range Poly Black Size 1 3/4in. Npt .510-.710 In |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.175 lbs |
251P0CPC
Meltric Plugs & Receptacles