252
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
252 Eaton's Crouse-Hinds series Fittings, CP Series, 1 TO 1/2 RGD COND REDUCER STEEL
MFG Item Number
252

252 Eaton's Crouse-Hinds series Fittings, CP Series, 1 TO 1/2 RGD COND REDUCER STEEL

MFG Item Number
252
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
252
1 TO 1/2 RGD COND REDUCER STEEL

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 252
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series conduit reducer, Rigid/IMC conduit, End 1: 1 NPT, End 2: 1/2 NPT, Steel
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 1/2 NPT
Material Iron Alloy
Composition Metallic
Hazardous Location No
Approvals cUL
Net Weight 0.0003 lbs
Gross Weight 0.0076 lbs
Alternatives
RB2KON
RB2KON
Konkore Fittings (SCI) Fittings, RB Series