Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CP Series Information
| Manufacturer Part Number | 251 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Fittings, CP Series |
| Description | Eaton Crouse-Hinds series conduit reducer, Rigid/IMC, End 1: 3/4 NPT, End 2: 1/2 NPT, Steel |
| Connection Type | Male/Female |
| External Thread | 3/4 NPT |
| Internal Thread | 1/2 NPT |
| Material | Iron Alloy |
| Composition | Metallic |
| Hazardous Location | No |
| Approvals | cUL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |