Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
252P0CPC
Meltric Plugs & Receptacles
DXN30 POLY HANDLE .51in.-.71in.
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
DXN30 POLY HANDLE .51in.-.71in.
Specifications
Specifications
| Manufacturer Part Number |
252P0CPC |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
DXN30 POLY HANDLE .51in.-.71in. |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| Comments |
Handle W/Cord Grip W/Cable Range Poly Black Size 2 3/4in. Npt .510-.710 In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
252P0CPC
Meltric Plugs & Receptacles