253155
Chromalox Heaters, MTO-LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253155

Chromalox Heaters, MTO-LT Series

253155

Chromalox Heaters, MTO-LT Series
MTO-241LT 240V1P 4KW
MFG Item Number
253155
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-LT Series
Item #
253155
MTO-241LT 240V1P 4KW

MTO-LT Series Information

  • 2" NPT Steel Screw Plug
  • Moisture Resistant/Explosion Resistant Terminal Enclosure
  • Incoloy Sheath Elements
  • Without Controls

Specifications

Specifications
Manufacturer Part Number 253155
Manufacturer Chromalox
Product Series MTO-LT
Family Series Chromalox Heaters, MTO-LT Series
Description MTO-241LT 240V1P 4KW
Kilowatts 4 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 12
NPT Size 2 " Steel Screw Plug
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Incoloy
Application Asphalt, Heavy Weight Fuel Oil, Heavy Weight Lubricating Oil, Tar, Molasses, High Viscosity Materials
Comments Model Number: MTO-241LT
Net Weight 12 lbs
Gross Weight 12 lbs