253219
Chromalox Heaters, MTO-LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253219

Chromalox Heaters, MTO-LT Series

253219

Chromalox Heaters, MTO-LT Series
MTO-212LT 480V1P 11.5KW
MFG Item Number
253219
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, MTO-LT Series
Item #
253219
MTO-212LT 480V1P 11.5KW

MTO-LT Series Information

  • 2" NPT Steel Screw Plug
  • Moisture Resistant/Explosion Resistant Terminal Enclosure
  • Incoloy Sheath Elements
  • Without Controls

Specifications

Specifications
Manufacturer Part Number 253219
Manufacturer Chromalox
Product Series MTO-LT
Family Series Chromalox Heaters, MTO-LT Series
Description MTO-212LT 480V1P 11.5KW
Kilowatts 11.5 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 12
NPT Size 2 " Steel Screw Plug
Special Properties Explosion Resistant, Moisture Resistant
Sheath Element Incoloy
Application Asphalt, Heavy Weight Fuel Oil, Heavy Weight Lubricating Oil, Tar, Molasses, High Viscosity Materials
Comments Model Number: MTO-212LT
Net Weight 36 lbs
Gross Weight 36 lbs