253323

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253323

Chromalox Heaters, RIN Series

253323

Chromalox Heaters, RIN Series
RIN-10 120V1P 100W
MFG Item Number
253323
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RIN Series
Item #
253323
RIN-10 120V1P 100W

RIN Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug, Double Threaded
  • Incoloy Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253323
Manufacturer Chromalox
Product Series RIN
Family Series Chromalox Heaters, RIN Series
Description RIN-10 120V1P 100W
Kilowatts 100 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 30
NPT Size 0.5 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RIN-10
Net Weight 3 lbs
Gross Weight 3 lbs