253331

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253331

Chromalox Heaters, RIN Series

253331

Chromalox Heaters, RIN Series
RIN-25 120V1P 250W
MFG Item Number
253331
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RIN Series
Item #
253331
RIN-25 120V1P 250W

RIN Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug, Double Threaded
  • Incoloy Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253331
Manufacturer Chromalox
Product Series RIN
Family Series Chromalox Heaters, RIN Series
Description RIN-25 120V1P 250W
Kilowatts 250 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 35
NPT Size 0.5 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RIN-25
Net Weight 0.36 lbs
Gross Weight 0.36 lbs