253403

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253403

Chromalox Heaters, RIN Series

253403

Chromalox Heaters, RIN Series
RIN-130 240V1P 300W
MFG Item Number
253403
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RIN Series
Item #
253403
RIN-130 240V1P 300W

RIN Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug, Double Threaded
  • Incoloy Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253403
Manufacturer Chromalox
Product Series RIN
Family Series Chromalox Heaters, RIN Series
Description RIN-130 240V1P 300W
Kilowatts 300 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 25
NPT Size 0.75 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RIN-130
Net Weight 8 lbs
Gross Weight 8 lbs