253446

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253446

Chromalox Heaters, RIN Series

253446

Chromalox Heaters, RIN Series
RIN-175 240V1P 750W
MFG Item Number
253446
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RIN Series
Item #
253446
RIN-175 240V1P 750W

RIN Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug, Double Threaded
  • Incoloy Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253446
Manufacturer Chromalox
Product Series RIN
Family Series Chromalox Heaters, RIN Series
Description RIN-175 240V1P 750W
Kilowatts 750 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 30
NPT Size 0.75 " Brass Screw Plug
Sheath Element Incoloy
Application Water Heating, Mild Corrosive Solution
Approvals CSA
Comments Model Number: RIN-175
Net Weight 13 lbs
Gross Weight 13 lbs