253497

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253497

Chromalox Heaters, RINO Series

253497

Chromalox Heaters, RINO Series
RINO-30 120V1P 300W
MFG Item Number
253497
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RINO Series
Item #
253497
RINO-30 120V1P 300W

RINO Series Information

  • 1/2" and 3/4" NPT Steel Screw Plug, Double Threaded
  • Stainless Steel Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253497
Manufacturer Chromalox
Product Series RINO
Family Series Chromalox Heaters, RINO Series
Description RINO-30 120V1P 300W
Kilowatts 300 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 25
NPT Size 0.5 " Stainless Steel Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Light Weight Oil
Approvals CSA
Comments Model Number: RINO-30
Net Weight 10 lbs
Gross Weight 10 lbs