2535
Thomas & Betts Fittings, 2500 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2535 Thomas & Betts Fittings, 2500 Series Series, 3/4 IN CORD CONN .625-.750 RANG
MFG Item Number
2535

2535 Thomas & Betts Fittings, 2500 Series Series, 3/4 IN CORD CONN .625-.750 RANG

MFG Item Number
2535
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 2500 Series Series
Item #
2535
3/4 IN CORD CONN .625-.750 RANG

2500 Series Series Information

Specifications

Specifications
Manufacturer Part Number 2535
Manufacturer Thomas & Betts
Product Series 2500 Series
Family Series Thomas & Betts Fittings, 2500 Series Series
Description Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.625 to 0.750 Inch, Die Cast Zinc
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA 13, NEMA 3R, NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
Alternatives
CG75-750
CG75-750
Eaton's Crouse-Hinds series Cable Entries, CG Series