253526

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253526

Chromalox Heaters, RINO Series

253526

Chromalox Heaters, RINO Series
RINO-50 240V1P 500W
MFG Item Number
253526
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Heaters, RINO Series
Item #
253526
RINO-50 240V1P 500W

RINO Series Information

  • 1/2" and 3/4" NPT Steel Screw Plug, Double Threaded
  • Stainless Steel Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253526
Manufacturer Chromalox
Product Series RINO
Family Series Chromalox Heaters, RINO Series
Description RINO-50 240V1P 500W
Kilowatts 500 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 25
NPT Size 0.5 " Stainless Steel Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Light Weight Oil
Approvals CSA
Comments Model Number: RINO-50
Net Weight 14 lbs
Gross Weight 14 lbs