253550

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253550

Chromalox Heaters, RINO Series

253550

Chromalox Heaters, RINO Series
RINO-130 120V1P 300W
MFG Item Number
253550
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RINO Series
Item #
253550
RINO-130 120V1P 300W

RINO Series Information

  • 1/2" and 3/4" NPT Steel Screw Plug, Double Threaded
  • Stainless Steel Sheath Element
  • 6" Leadwires

Specifications

Specifications
Manufacturer Part Number 253550
Manufacturer Chromalox
Product Series RINO
Family Series Chromalox Heaters, RINO Series
Description RINO-130 120V1P 300W
Kilowatts 300 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 18
NPT Size 0.5 " Stainless Steel Screw Plug
Sheath Element Stainless Steel
Application Water Heating, Light Weight Oil
Approvals CSA
Comments Model Number: RINO-130
Net Weight 9 lbs
Gross Weight 9 lbs