253745

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253745

Chromalox Heaters, RIS Series

253745

Chromalox Heaters, RIS Series
RIS-255 120V1P 250W
MFG Item Number
253745
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, RIS Series
Item #
253745
RIS-255 120V1P 250W

RIS Series Information

  • 1/2" and 3/4" NPT Brass Screw Plug
  • Passivated Stainless Steel Sheath Element
  • Integral Plug and Receptacle

Specifications

Specifications
Manufacturer Part Number 253745
Manufacturer Chromalox
Product Series RIS
Family Series Chromalox Heaters, RIS Series
Description RIS-255 120V1P 250W
Kilowatts 250 kW
Voltage 120 V
Phase 1
Watt Density (W/In^2) 35
NPT Size 0.5 " Stainless Steel Screw Plug
Sheath Element Passivated Stainless Steel
Application Water Heating, Mild Corrosive Solution, De-ionized Water Heating
Approvals CSA
Comments Model Number: RIS-255
Net Weight 6 lbs
Gross Weight 6 lbs