253817

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

253817

Chromalox Heaters, SCB Series

253817

Chromalox Heaters, SCB Series
SCB-75 120V 75W
MFG Item Number
253817
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, SCB Series
Item #
253817
SCB-75 120V 75W

SCB Series Information

  • For Preventing Moisture Accumulation, Mildew and Freezing in Clothes Lockers, and Fire Extinguisher Cabinets and Control Boxes
  • Edison Screw Base Installs in Standard Porcelain Lamp Socket For Simple Installation
  • Makes Removal Of Heaters Easier. No More Drilling, Hammering, etc.

Specifications

Specifications
Manufacturer Part Number 253817
Manufacturer Chromalox
Product Series SCB
Family Series Chromalox Heaters, SCB Series
Description SCB-75 120V 75W
Wattage 75 W
Voltage 120 V
Phase 1
Element Type Edison Screw Base Space Heater
Sheath Element Brass
Approvals CSA, UR
Comments Model Number: SCB-75
Net Weight 0.6 lbs
Gross Weight 0.6 lbs