255521

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255521 Chromalox Heaters, HSP Series, HSP-31 1D 240V1P 400W

MFG Item Number
255521

255521 Chromalox Heaters, HSP Series, HSP-31 1D 240V1P 400W

MFG Item Number
255521
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, HSP Series
Item #
255521
HSP-31 1D 240V1P 400W

HSP Series Information

  • Use Ring Clamp 6018 to Mount Element to Heated Surface
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 255521
Manufacturer Chromalox
Product Series HSP
Family Series Chromalox Heaters, HSP Series
Description HSP-31 1D 240V1P 400W
Wattage 400 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 24
Element Type Full Sheath Disc Heater With Terminal Bolts
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSP-31
Net Weight 0.345 lbs
Gross Weight 0.345 lbs