255530

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255530

Chromalox Heaters, HSP Series

255530

Chromalox Heaters, HSP Series
HSP-31-3 1D 120V1P 400W
MFG Item Number
255530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Heaters, HSP Series
Item #
255530
HSP-31-3 1D 120V1P 400W

HSP Series Information

  • Use Ring Clamp 6018 to Mount Element to Heated Surface
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 255530
Manufacturer Chromalox
Product Series HSP
Family Series Chromalox Heaters, HSP Series
Description HSP-31-3 1D 120V1P 400W
Wattage 400 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 24
Element Type Full Sheath Disc Heater With Terminal Bolts
Sheath Element Rust-Resisting Iron
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSP-31-3
Net Weight 0.4 lbs
Gross Weight 0.4 lbs