255572

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255572

Chromalox Heaters, KSEF Series

255572

Chromalox Heaters, KSEF Series
KSEF-30 240V 2500W
MFG Item Number
255572
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, KSEF Series
Item #
255572
KSEF-30 240V 2500W

KSEF Series Information

  • Rust‑Resisting Iron or Monel Sheath and Fins
  • Used for Heat Moving Air or Gas in Round Ducts
  • Durability Is Assured By Rugged Chromalox Strip Heater With Locked‑On Fins

Specifications

Specifications
Manufacturer Part Number 255572
Manufacturer Chromalox
Product Series KSEF
Family Series Chromalox Heaters, KSEF Series
Description KSEF-30 240V 2500W
Wattage 2,500 W
Watt Density (W/In^2) 26
Voltage 240 V
Phase 1
Design Type Performed Circular Finstrip Air Duct Heater
Sheath Element Rust-Resisting Iron
Application Heat Moving Air or Gas in Round Ducts
Approvals CSA, UR
Comments Model Number: KSEF-30
Net Weight 4 lbs
Gross Weight 4 lbs