255601

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255601

Chromalox Heaters, KSEF Series

255601

Chromalox Heaters, KSEF Series
KSEF-240M 120V 1950W
MFG Item Number
255601
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, KSEF Series
Item #
255601
KSEF-240M 120V 1950W

KSEF Series Information

  • Rust‑Resisting Iron or Monel Sheath and Fins
  • Used for Heat Moving Air or Gas in Round Ducts
  • Durability Is Assured By Rugged Chromalox Strip Heater With Locked‑On Fins

Specifications

Specifications
Manufacturer Part Number 255601
Manufacturer Chromalox
Product Series KSEF
Family Series Chromalox Heaters, KSEF Series
Description KSEF-240M 120V 1950W
Wattage 1,950 W
Watt Density (W/In^2) 27
Voltage 120 V
Phase 1
Design Type Performed Circular Finstrip Air Duct Heater
Sheath Element Monel
Application Heat Moving Air or Gas in Round Ducts
Approvals CSA, UR
Comments Model Number: KSEF-240M
Net Weight 3 lbs
Gross Weight 3 lbs