255636

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255636 Chromalox Heaters, KSEF Series, KSEF-300M 240V 2500W

MFG Item Number
255636

255636 Chromalox Heaters, KSEF Series, KSEF-300M 240V 2500W

MFG Item Number
255636
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, KSEF Series
Item #
255636
KSEF-300M 240V 2500W

KSEF Series Information

  • Rust‑Resisting Iron or Monel Sheath and Fins
  • Used for Heat Moving Air or Gas in Round Ducts
  • Durability Is Assured By Rugged Chromalox Strip Heater With Locked‑On Fins

Specifications

Specifications
Manufacturer Part Number 255636
Manufacturer Chromalox
Product Series KSEF
Family Series Chromalox Heaters, KSEF Series
Description KSEF-300M 240V 2500W
Wattage 2,500 W
Watt Density (W/In^2) 26
Voltage 240 V
Phase 1
Design Type Performed Circular Finstrip Air Duct Heater
Sheath Element Monel
Application Heat Moving Air or Gas in Round Ducts
Approvals CSA, UR
Comments Model Number: KSEF-300M
Net Weight 4 lbs
Gross Weight 4 lbs