255767

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

255767

Chromalox Heaters, HSW Series

255767

Chromalox Heaters, HSW Series
HSW-60-3 1R 120V1P 1000W
MFG Item Number
255767
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Heaters, HSW Series
Item #
255767
HSW-60-3 1R 120V1P 1000W

HSW Series Information

  • Circular Shape and Use Of Chromalox Utility Clamps Simplifies Use Of Ring Heaters
  • Can Be Either Half Or Full Sheath
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Manufacturer Part Number 255767
Manufacturer Chromalox
Product Series HSW
Family Series Chromalox Heaters, HSW Series
Description HSW-60-3 1R 120V1P 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 24
Element Type Wide Half Sheath Ring Heater
Sheath Element Chrome Steel
Mounting Ring Clamp
Approvals CE, CSA, UR
Comments Model Number: HSW-60-3
Net Weight 0.5 lbs
Gross Weight 0.5 lbs