256-747
Wago Terminal Blocks, 256 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256-747

Wago Terminal Blocks, 256 Series

256-747

Wago Terminal Blocks, 256 Series
Stackable PCB terminal block
Item Number
256-747
MFG Item Number
51143683
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 256 Series
Item #
256-747
Stackable PCB terminal block

256 Series Information

  • PCB Terminal Strips with Push‑Buttons and Cage Clamp Connection
  • Metric or Inch Pin Spacing
  • Tool Free Operation
  • Ideal for In Field Wiring

Specifications

Specifications
Manufacturer Part Number 51143683
Manufacturer Wago
Product Series 256
Family Series Wago Terminal Blocks, 256 Series
Description Stackable PCB terminal block
Number of Levels 1
Connection Type Spring Clamp
Number of Poles 1
Connection Actuation Lever
Pin Spacing 5-5.08 mm
Length 4 mm
UL Voltage 300 VAC
Current Rating 15 A
CSA Voltage 300 VAC
Wire Size Range 28-12 AWG
IEC Voltage 630 VAC
Color Light Green
Wire Entry Position Side
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable No
Operating Temperature -76-221 °F
Approvals CSA, UL
Net Weight 0.0021 lbs
Gross Weight 0.002 lbs