256516
Chromalox Heaters, TTUH-CO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256516

Chromalox Heaters, TTUH-CO Series

256516

Chromalox Heaters, TTUH-CO Series
TTUH-CO-503 240V3P 5.0KW
MFG Item Number
256516
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTUH-CO Series
Item #
256516
TTUH-CO-503 240V3P 5.0KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Manufacturer Part Number 256516
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Description TTUH-CO-503 240V3P 5.0KW
Kilowatts 5 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 73
Conduit Thread 4 "
Sheath Element Copper
Application Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-503
Net Weight 5 lbs
Gross Weight 5 lbs