256567
Chromalox Heaters, TTUH-CO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

256567

Chromalox Heaters, TTUH-CO Series

256567

Chromalox Heaters, TTUH-CO Series
TTUH-CO-703 240V3P 7.0KW
MFG Item Number
256567
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTUH-CO Series
Item #
256567
TTUH-CO-703 240V3P 7.0KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Manufacturer Part Number 256567
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Description TTUH-CO-703 240V3P 7.0KW
Kilowatts 7 kW
Voltage 240 V
Phase 3
Watt Density (W/In^2) 78
Conduit Thread 4 "
Sheath Element Copper
Application Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-703
Net Weight 5 lbs
Gross Weight 5 lbs