258220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

258220

Chromalox Heaters, TM Series

258220

Chromalox Heaters, TM Series
TM-18-120P-E1 480V 3-3P 120kW
MFG Item Number
258220
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TM Series
Item #
258220
TM-18-120P-E1 480V 3-3P 120kW

TM Series Information

  • 3‑14" 150 Lb. Carbon Steel Flange
  • Copper Sheath Elements
  • Copper Thermowell
  • General Purpose, Moisture Resistant/Explosion Resistant Terminal Enclosures

Specifications

Specifications
Manufacturer Part Number 258220
Manufacturer Chromalox
Product Series TM
Family Series Chromalox Heaters, TM Series
Description TM-18-120P-E1 480V 3-3P 120kW
Kilowatts 120 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Sheath Element Copper
Application Clean Water Heating
Thermowell Yes
Thermowell Composition Copper
Flange Size 8 "
Flange Composition Steel
Approvals CSA, UL
Comments Model Number: TM-18-120P-E1
Net Weight 128 lbs
Gross Weight 128 lbs