258520

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

258520

Chromalox Heaters, TTUH Series

258520

Chromalox Heaters, TTUH Series
TTUH-603 480V3P 6.0KW
MFG Item Number
258520
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, TTUH Series
Item #
258520
TTUH-603 480V3P 6.0KW

TTUH Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Without Integral Thermal Cutout
  • High Watt Densities

Specifications

Specifications
Manufacturer Part Number 258520
Manufacturer Chromalox
Product Series TTUH
Family Series Chromalox Heaters, TTUH Series
Description TTUH-603 480V3P 6.0KW
Kilowatts 6 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 67
Conduit Thread 4 "
Sheath Element Copper
Application Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-603
Net Weight 5 lbs
Gross Weight 5 lbs