2586
Thomas & Betts Fittings, 2500 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2586

Thomas & Betts Fittings, 2500 Series Series

2586

Thomas & Betts Fittings, 2500 Series Series
2-1/2IN STR LT CORD CONN 2.156-2.36
MFG Item Number
2586
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 2500 Series Series
Item #
2586
2-1/2IN STR LT CORD CONN 2.156-2.36

2500 Series Series Information

Specifications

Specifications
Manufacturer Part Number 2586
Manufacturer Thomas & Betts
Product Series 2500 Series
Family Series Thomas & Betts Fittings, 2500 Series Series
Description Liquidtight Strain Relief Cord Connector, 2-1/2 Inch, Straight, Cord Range 2.156 to 2.360 Inch, Malleable Iron
Conduit/Cable Type Armored Cable, Flexible Cord, Non-Metallic Sheathed Cable
Connection Type Compression
Angle Straight
Trade Size 2-1/2 "
Hub Size 2-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 3.485 lbs
Gross Weight 3.46 lbs