147
Thomas & Betts Fittings, 140 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
147 Thomas & Betts Fittings, 140 Series Series, 2-1/2INCH LOCKNUT
MFG Item Number
147

147 Thomas & Betts Fittings, 140 Series Series, 2-1/2INCH LOCKNUT

MFG Item Number
147
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fittings, 140 Series Series
Item #
147
2-1/2INCH LOCKNUT

140 Series Series Information

Specifications

Specifications
Manufacturer Part Number 147
Manufacturer Thomas & Betts
Product Series 140 Series
Family Series Thomas & Betts Fittings, 140 Series Series
Description 2-1/2 Inch Malleable Iron Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 2-1/2 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.335 lbs
Gross Weight 0.25 lbs
Alternatives
147AL
147AL
Thomas & Betts Fittings, 140AL Series Series
17X
17X
Eaton's Crouse-Hinds series Fittings