258714

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

258714

Chromalox Heaters, CBH Series

258714

Chromalox Heaters, CBH Series
CBH-3625 240V 2600W
MFG Item Number
258714
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, CBH Series
Item #
258714
CBH-3625 240V 2600W

CBH Series Information

  • Type CBH is Constructed Of Rugged Tubular Element With a Metal Sleeve
  • CBH Heaters Are Generally Used in Sets to Permit Uniform Tightening Of Mating Parts
  • For Large Compressors, Presses, Turbines, Die blocks, Cylinders, Engine Heads, and Pressure Vessels

Specifications

Specifications
Manufacturer Part Number 258714
Manufacturer Chromalox
Product Series CBH
Family Series Chromalox Heaters, CBH Series
Description CBH-3625 240V 2600W
Wattage 2,600 W
Voltage 240 V
Phase 1
Element Type Electric Stud Heater
Application Large Compressors, Presses, Turbines, Die Blocks, Cylinders, Engine Heads, Pressure Vessels
Comments Model Number: CBH-3625
Net Weight 0.5 lbs
Gross Weight 0.5 lbs