Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, BLCK-MH Series
258933
Chromalox Heaters, BLCK-MH Series
This item cannot be canceled or returned
Description
BLCK-MH Series Information
- Circular Blades
- Steel Sheath Elements
- Low Watt Density
- Moisture Resitant Terminal Enclosure
Specifications
Specifications
| Manufacturer Part Number |
258933 |
| Manufacturer |
Chromalox |
| Product Series |
BLCK-MH |
| Family Series |
Chromalox Heaters, BLCK-MH Series |
| Description |
BLCK-MH618 240V3P 7.5KW |
| Kilowatts |
7.5 kW |
| Voltage |
240 V |
| Phase |
3 |
| Watt Density (W/In^2) |
12 |
| Special Properties |
Moisture Resistant |
| Sheath Element |
Steel |
| Application |
Fuel Oil |
| Design Type |
Circular Blades |
| Comments |
Model Number: BLCK-MH618 |
| Net Weight |
42 lbs |
| Gross Weight |
42 lbs |
258933
Chromalox Heaters, BLCK-MH Series