25F60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
25F60 Vishay Diodes, 25F Series, DIODE, DO-4, 600V, 25A, FWD, STD
MFG Item Number
VS-25F60

25F60 Vishay Diodes, 25F Series, DIODE, DO-4, 600V, 25A, FWD, STD

MFG Item Number
VS-25F60
Item Number
25F60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, 25F Series
Item #
25F60
DIODE, DO-4, 600V, 25A, FWD, STD

25F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Manufacturer Part Number VS-25F60
Manufacturer Vishay
Product Series 25F
Family Series Vishay Diodes, 25F Series
Description DIODE, DO-4, 600V, 25A, FWD, STD VS-25F60
Package Type DO-203AA (DO-4)
Polarity Cathode Stud (Forward)
Vrrm 600 V
IF (rms) Amps 19 A
IF (avg) Amps 25 A
Ifsm Amps 280 A
Vfm (Volts) 1.26 V
Mounting Force 13 lbf-inches
Stud Size 10/32 UNF-2A
Lead Type Lug
Length 0.58 "
Net Weight 0.0156 lbs
Gross Weight 0.0156 lbs
Alternatives
25F120
25F120
Vishay Diodes, 25F Series